Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
SOG

Aegis™ Knife, Digi Camo,Partially Serrated Blade Edge 3-1/2" Blade Length,Locking Blade: Sliding Lo

  • Item # 5FVT9
  • My Part #
  • Mfr. Model # AE07-CP
  • Catalog Page # N/A
  • UNSPSC # 27111504
Aegis™ Knife, Digi Camo,Partially Serrated Blade Edge 3-1/2" Blade Length,Locking Blade:  Sliding Lo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Aegis(TM) Knife, Digi Camo
  • Type Folding Blade
  • Number of Blades 1
  • Blade Edge Partially Serrated
  • Blade Type Tanto
  • Blade Length 3-1/2"
  • Length Open 8-1/4"
  • Closed Length 4-3/4"
  • Blade Material AUS-8 Stainless Steel w/Black TiNi Finish
  • Handle Material Zytel w/ Kraton Inserts
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Sliding Lock
  • Belt Clip Yes
  • Features One-hand Opening SOG Assisted Technology
  • Includes Reversible Bayonet Pocket Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 5 out of 5 by 11reviewers.
Rated 5 out of 5 by Loved it!!! I owned the knife for 2yrs and sadly enough lost it 80' up a tree and have yet to replace it w a suitable knife. I'd like to purchase another just have yet to find the finances or time. July 17, 2015
Rated 5 out of 5 by Amazing Awesome knife. Light, easy to carry. Very good edge. Overall, very impressed June 14, 2015
Rated 5 out of 5 by Superalitive open spring; in a flash: Scapel sharp I bought the knife a month ago and I am very impressed... The fiberglass handle is extremely lightweight and durable. I like the extra safety installed on the side of the handle to ensure it does not open in a persons pocket....The clip is not hard to attach to your pants; it fits snug and is easy to remove. May 12, 2015
Rated 5 out of 5 by everything about this knives is awesome. This will become my main pocket knive............. April 10, 2015
Rated 5 out of 5 by Do yourself a favor and buy this knife I was tired of buying cheap pocket knives that I had to replace every year or two. The SOG Aegis is legit. Great quality and craftsmanship this knife is the only knife you will ever need. Really impressed. December 26, 2014
Rated 5 out of 5 by My newest Love so far not had long enough but it has been there for me when needed November 13, 2014
Rated 5 out of 5 by It's tough. I love this knife. It goes with me into the field because of it's durability and functionality. November 12, 2014
Rated 5 out of 5 by Great knife I bought this knife for simples usage. Surpassed my expectations. Phenomenal craftsmanship November 12, 2014
  • 2015-09-08T19:44:53.074-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_5FVT9, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.