Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
SOG

Aegis™ Knife,Partially Serrated Blade Edge 3-1/2" Blade Length,Locking Blade: Sliding Lock

  • Item # 5FVT8
  • My Part #
  • Mfr. Model # AE04-CP
  • Catalog Page # N/A
  • UNSPSC # 27111504
Aegis™ Knife,Partially Serrated Blade Edge 3-1/2" Blade Length,Locking Blade:  Sliding Lock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Aegis(TM) Knife
  • Type Folding Blade
  • Number of Blades 1
  • Blade Edge Partially Serrated
  • Blade Type Tanto
  • Blade Length 3-1/2"
  • Length Open 8-1/4"
  • Closed Length 4-3/4"
  • Blade Material AUS-8 Stainless Steel w/Black TiNi Finish
  • Handle Material Zytel w/ Kraton Inserts
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Sliding Lock
  • Belt Clip Yes
  • Features One-hand Opening SOG Assisted Technology
  • Includes Reversible Bayonet Pocket Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Aegis Knife,Partially Serrated Blade Edge 3-1/2 In Blade Length,Locking Blade: Sliding Lock is rated 5.0 out of 5 by 16.
Rated 5 out of 5 by from Life Saver! I carried one similar to this in the military in the '70s while 'in the weeds' of SE Asia and I've carried one now for years. It's been through it all and can withstand anything you put it through! I wouldn't carry anything else. This is indeed a Life Saver!
Date published: 2018-05-17
Rated 5 out of 5 by from This is the only pocket knife you Must Carry This is the only pocket Knife I carry! I have carried them for years and will continue too! I Highly Recommend this Knife and it’s Made in the USA! I purchased other SOG products and found they were made in China! I had to buy elsewhere but I do buy what I can and I buy in bulk for the years ahead and living on a Ranch I go through them faster than normal but SOG always Lasts and is worth every penny because I go through the competition’s knives five times to one Tanto and it sharpens smooth! The edge is well laid this knive is light and quick. Love the Locking blade, secure and always worth the smile.
Date published: 2018-02-26
Rated 5 out of 5 by from Excellent knife , top quality! This is one of the finest knives I have ever owned. I’ve had a Flash ll for 5 years and it has served me well on a daily basis. The quality is second to none!
Date published: 2018-01-04
Rated 5 out of 5 by from Great knife! I bought this knife as a replacement for an old one I had that broke. This one is very dependable and well built. Great quality and American made.
Date published: 2017-04-25
Rated 5 out of 5 by from BEST EDC I had this knife for 3 yrs and is the best of the best for EDC The Tanto blade is like two blades in one,making it Multi-purpose blade.
Date published: 2017-04-02
Rated 5 out of 5 by from Best folding knife I've ever owned As a longtime military police and law enforcement officer now running a large school security department, I have use a lot of folding knives, including 2 previous SOG knives. When my last SOG (Flash II) ended up missing (probably thrown out with some mail when I left it on the counter), I went right back to SOG for my next knife.The Aegis, by far, is the best folding knife I have ever used. Sure, most of it's use is opening boxes (as the tech admin of the department on top of doing most everything else, we get a lot of stuff in from UPS / FedEx / USPS), but this knife is a beast. Where my clip on the Flash II took about 3 weeks to start to deform, the Aegis's clip is 10 months old and still in perfect shape. Finally, the most important part of the knife is the blade, and the Aegis does not disappoint here either. Even with all the aforementioned box opening, it only takes a couple of quick swipes with a diamond kitchen knife sharpening tool to get it back razor sharp. Be careful with this knife, because it will cut you if you don't treat the serrations with respect.
Date published: 2017-04-01
Rated 5 out of 5 by from Best knife for any mechanic . I recieved this as a gift from my wife . I'm a heavy duty trailer tech and I have a wide variety of snap on and Mac tools . Out of all the tools I have this one is my favorite . I have put this knife through everything and anything . Haven't found anything able to stop it yet. Holds a great edge easy to sharpen verrrrryyyyyy durable. Mine has seen some serious abuse and it's almost as if it just laughs at me . The grip on the handle is by far the best . Grips even when oil or grease is on your hands . I don't leave home without it and I have even gotten most of the other guys at work to get one . If you read this and aren't convinced on buying one take my word and just do it . You won't be let down .
Date published: 2017-04-01
Rated 5 out of 5 by from Everything I need! This is third Aegis Tanto semi-serrated I've owned, only because it's my only EDC knife and I loose them. The one hand operation is flawless and the lock is a must for safety. I have also bought it for friends.
Date published: 2017-03-31
  • y_2018, m_7, d_18, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_16
  • loc_en_US, sid_5FVT8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.