Skip Content

ST
SOG

Aegis™ Knife,Straight Blade Edge 3-1/2" Blade Length,Locking Blade: Sliding Lock

  • Item # 5FVT7
  • My Part #
  • Mfr. Model # AE02-CP
  • Catalog Page # 812
  • UNSPSC # 27111504
Aegis(TM) Folding Knife,TiNi,Straight close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Aegis(TM) Knife
  • Type Folding Blade
  • Number of Blades 1
  • Blade Edge Straight
  • Blade Type Drop Point
  • Blade Length 3-1/2"
  • Length Open 8-1/4"
  • Closed Length 4-3/4"
  • Blade Material AUS-8 Stainless Steel w/Black TiNi Finish
  • Handle Material Zytel w/ Kraton Inserts
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Sliding Lock
  • Belt Clip Yes
  • Features One-hand Opening SOG Assisted Technology
  • Includes Reversible Bayonet Pocket Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Rated 4.5 out of 5 by 11reviewers.
Rated 5 out of 5 by Great EDC Great knife for EDC. I have Emerson's, a Strider and some Spyderco knivers...but... My SOG Aegis is what I carry every day. February 8, 2015
Rated 5 out of 5 by exactly what I eexpected I lost a really good friend about a year and I wanted to get a really nice nice in memory of him. I bought this knife and had it engraved in honor of him and it came out way better than expected. Thank you guys January 30, 2015
Rated 5 out of 5 by GREAT KNIFE I got this knife for Christmas.So far I have been very pleased.The blade is razor sharp right out of the box.The only thing i don't like is the material of the handle.It feels almost like plastic even though I know its not.The knife looks awesome too.I would definitely recommend his knife.One more thing.This knife is $50 on amazon;) December 28, 2014
Rated 5 out of 5 by Love the Arc Lock I've carried the Aegis for over a year now and have had no problems at all with it, blade sharpens very well too. November 12, 2014
Rated 4 out of 5 by Great EDC I've been carrying this knife as an EDC for two years and it always performs flawlessly. Its lightweight, fast opening and keeps shaving sharp edge. November 12, 2014
Rated 5 out of 5 by Perfect pocket size. The opening action is so slick and when opened is very balanced in your hand. November 11, 2014
Rated 4 out of 5 by Solid knife! Bought this knife used, no idea of its past life. Regardless, it opens easy and locks up solid. November 11, 2014
Rated 5 out of 5 by Great knife I bought this about a year ago and it is outstanding!!!! Super sharp and sleek November 11, 2014
  • 2015-09-08T19:44:53.122-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_5FVT7, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.