Skip Content

ST
SOFTSOAP

Unscented Liquid Hand Soap, 1 gal. Jug, 4 PK

  • Item # 41D775
  • My Part #
  • Mfr. Model # CPC 01900
  • Catalog Page # 1498
  • UNSPSC # 53131608
Liquid Hand Soap,1 gal.,Unscented,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $73.38 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 37.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Softsoap® soothing aloe vera moisturizing hand soap is perfect for commercial use in office supply, education, and hospitality applications. This rich, creamy formula cleans and softens hands with light moisturizers. Clean, fresh fragrance. Use this larger size to refill smaller dispensers.

View More

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Jug
  • Hygiene Form Liquid
  • Size 1 gal.
  • Hygiene Properties Moisturizing
  • Formula Aloe Vera
  • Fragrance Unscented
  • Color White
  • Uses Dispenser No
  • Item Hand Soap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Hand Soap, Unscented, 1 gal. Bottle, Package Quantity 4 is rated 4.0 out of 5 by 5.
Rated 5 out of 5 by from Favorite so far I am a big fan of a clean classroom and with small children around, messy cleaning is always a favorite. I have always given them a few squirts of soap and a spray bottle of water and let them clean their desk or table. This not only cleans that, but also their hands and it leaves a pleasant scent that travels in to the hallway outside of the room.
Date published: 2017-05-06
Rated 5 out of 5 by from The ONLY liquid soap I can use This is the ONLY liquid soap on the market I have found that I can use. I am highly allergic to the scented soaps which make my throat close up and give me a severe headache, and the anti-bacterial soaps literally make my skin peel. I was extremely disappointed to find that Publix Super Markets had discontinued this product. Please convince them to carry it again.
Date published: 2017-01-08
Rated 1 out of 5 by from They watered it down I usually try store brands to save money but have not liked the store brand of hand soap compared to Soft soap refill. The last refill bottle I bought recently, I noticed the product is much thinner/runnier than before. I am assuming they have done this to make more money on the product since it in no way improved the product. I guess I will go back to the store brand again since I no longer consider this product superior and I might as well save money.
Date published: 2016-12-26
Rated 5 out of 5 by from love it,the best product in the U.S. I love the way it smell love it,the best product in the U.S. I love the way it smell,even our church uses it
Date published: 2016-11-07
Rated 4 out of 5 by from love this soap! The bottom 1/2 inch is wasted because the dispensing tube does not go to the bottom of the container.
Date published: 2016-08-20
  • y_2018, m_2, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_41D775, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.