Navigation Menu New

Access My Account, Order History, Lists and more here.

31HJ19 101903 UNSPSC # 53131608

Hand Soap: 1 gal Size, Antibacterial/Moisturizing, Unscented, 4 PK

  • Item # 31HJ19
  • Mfr. Model # 101903
  • UNSPSC # 53131608
  • Catalog Page # 1498 1498
Country of Origin USA. Country of Origin is subject to change.

Liquid hand soap removes germs, grease, and grime from hands.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Tap image to zoom.

Roll over image to zoom.

Hand Soap: 1 gal Size, Antibacterial/Moisturizing, Unscented, 4 PK

  • Item # 31HJ19
  • Mfr. Model # 101903
  • UNSPSC # 53131608
  • Catalog Page # 1498 1498
Country of Origin USA. Country of Origin is subject to change.

Liquid hand soap removes germs, grease, and grime from hands.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Jug
  • Hygiene Form Liquid
  • Size 1 gal
  • Hygiene Properties Antibacterial, Moisturizing
  • Formula Antibacterial
  • Fragrance Unscented
  • Color Orange
  • Item Hand Soap

Liquid hand soap removes germs, grease, and grime from hands.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Compliance and Restrictions

Back to Top