Navigation Menu New

Access My Account, Order History, Lists and more here.

32GN34 05487. UNSPSC # 53131608

Floral, Liquid, Hand Soap, 1,000 mL, Cartridge, Soft Care, PK 12

  • Item # 32GN34
  • Mfr. Model # 05487.
  • UNSPSC # 53131608
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Liquid hand soap removes germs, grease, and grime from hands.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Tap image to zoom.

Roll over image to zoom.

Floral, Liquid, Hand Soap, 1,000 mL, Cartridge, Soft Care, PK 12

  • Item # 32GN34
  • Mfr. Model # 05487.
  • UNSPSC # 53131608
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Liquid hand soap removes germs, grease, and grime from hands.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series Soft Care
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Liquid
  • Size 1, 000 mL
  • Hygiene Properties None
  • Fragrance Floral
  • Color Pink
  • Uses Dispenser Mfr. No. 05494
  • Item Hand Soap

Liquid hand soap removes germs, grease, and grime from hands.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Compliance and Restrictions

Back to Top