Navigation Menu New

Access My Account, Order History, Lists and more here.

58JT14 100907877 UNSPSC # 53131608

Citrus, Foam, Hand Soap, 1,300 mL, Cartridge, Soft Care, PK 6

  • Item # 58JT14
  • Mfr. Model # 100907877
  • UNSPSC # 53131608
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Foam hand soap creates a lather to wash away germs, grease, and grime. It uses less water and soap than liquid hand cleaners.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Tap image to zoom.

Roll over image to zoom.

Citrus, Foam, Hand Soap, 1,300 mL, Cartridge, Soft Care, PK 6

  • Item # 58JT14
  • Mfr. Model # 100907877
  • UNSPSC # 53131608
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Foam hand soap creates a lather to wash away germs, grease, and grime. It uses less water and soap than liquid hand cleaners.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series Soft Care
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Foam
  • Size 1, 300 mL
  • Hygiene Properties None
  • Formula pH Balanced
  • Fragrance Citrus
  • Application Dirt
  • Color Pink
  • Uses Dispenser D1224700, D1224701, D6205550, D6225568
  • Item Hand Soap

Foam hand soap creates a lather to wash away germs, grease, and grime. It uses less water and soap than liquid hand cleaners.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top