Navigation Menu New

Access My Account, Order History, Lists and more here.

39GC03 18651 UNSPSC # 46182208

Tap image to zoom.

Roll over image to zoom.

Insole, Men's, 8 to 12, Orange/Black, 1 PR

  • Item # 39GC03
  • Mfr. Model # 18651
  • UNSPSC # 46182208
  • Catalog Group # J2907
  • Catalog Page # 1756 1756
Country of Origin Indonesia. Country of Origin is subject to change.

Technical Specs

  • Item Insole
  • Size 8 to 12
  • Gender Men's
  • Length 9 in
  • Material Nylon Composite
  • Width 3 1/4 in
  • Thickness 1/2 in
  • Color Orange/Black
  • Prevents Fatigue, Pain
  • Features Heel Cup for Motion and Stability, For Planar Fasciitis
  • Footwear Brand SOF SOLE

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top