Navigation Menu New

Access My Account, Order History, Lists and more here.

10D310 MOK-1 UNSPSC # 27111709

Screw Extractor Set, Extractor Type Socket Screw Extractor, Number of Pieces 4

  • Item # 10D310
  • Mfr. Model # MOK-1
  • UNSPSC # 27111709
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Screw Extractor Set, Extractor Type Socket Screw Extractor, Number of Pieces 4

  • Item # 10D310
  • Mfr. Model # MOK-1
  • UNSPSC # 27111709
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Screw Extractor Set
  • Extractor Type Socket Screw Extractor
  • Number of Pieces 4
  • For Screw Type Button Head Socket Cap
  • Material - Machining High Speed Steel
  • Container Type Pouch
  • For Bolt Thread Direction Right Hand
  • For Screw Head Size 3.00mm, 4.00mm, 5.00mm, 6.00mm
  • Includes Vinyl Pouch with Slots for Each Extractor and Instructions for Use
Back to Top