TP
SNYDER INDUSTRIES

Insulated Bulk Container, Blue, 28"H x 40"L x 42"W, 1EA

  • Item # 20WT14
  • My Part #
  • Mfr. Model # PB11HLC
  • Catalog Page # N/A
  • UNSPSC # 24112110
Insulated Bulk Container, Blue, 28"H x 40"L x 42"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,062.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SNYDER INDUSTRIES Polar® dry ice ASM insulated bin is durable LLDPE construction with polyurethane foam insulation. Model has a hinged lid with a rubber latching system and four 6" casters (2 fixed, 2 swivel locking) to ease transport. Ideal for transporting temperature-sensitive items in catering, concessions, and vending applications. Bin can also be used for storing or transporting dry ice pellets and blocks.

View More

Technical Specs

  • Bulk Container Item Insulated Bulk Container
  • Outside Length 40"
  • Outside Width 42"
  • Outside Height 28"
  • Inside Length 33"
  • Inside Width 21"
  • Inside Height 27"
  • Volume Capacity 11.0 cu. ft.
  • Load Capacity 2000 lb.
  • Material Linear Low Density Polyethylene
  • Color Blue
  • Finish HDPE
  • Fork Entry 2-Way Entry
  • Folded Length 40"
  • Folded Width 42"
  • Folded Height 28"
  • Standards FDA
  • Includes Lid, Tie Downs and Casters
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including 1,4-Dioxane, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.