Skip Content

TP
SNYDER INDUSTRIES

Insulated Bulk Container, Blue, 21"H x 24"L x 30"W, 1EA

  • Item # 20PF44
  • My Part #
  • Mfr. Model # PB2
  • Catalog Page # N/A
  • UNSPSC # 24112003
ASM Insulated Bin,24inLx30inW,Polar Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $510.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SNYDER INDUSTRIES Polar® dry ice ASM insulated bin is durable LLDPE construction with polyurethane foam insulation. Casketed lid provides a tight seal. Ideal for transporting temperature-sensitive items in the food, laboratory, and pharmaceutical applications and can be used for storing or transporting dry ice pellets and blocks.

View More

Technical Specs

  • Bulk Container Item Insulated Bulk Container
  • Outside Length 24"
  • Outside Width 30"
  • Outside Height 21"
  • Inside Length 21"
  • Inside Width 11"
  • Inside Height 14"
  • Volume Capacity 2.0 cu. ft.
  • Load Capacity 2000 lb.
  • Material Linear Low Density Polyethylene
  • Color Blue
  • Finish HDPE
  • Fork Entry 2-Way Entry
  • Folded Length 24"
  • Folded Width 30"
  • Folded Height 21"
  • Standards FDA
  • Includes Lid and Tie Downs
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.