NC
SNR

Radial Ball Bearing, 10mm Bore Dia., 26mm Outside Dia.

  • Item # 54DD78
  • My Part #
  • Mfr. Model # S6000 2RS FG1
  • Catalog Page # 136
  • UNSPSC # 31171504
Radial Ball Bearing, 10mm Bore Dia., 26mm Outside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NTN® Bearing Corporation SNR single-row radial ball bearing contains USDA H1 grade grease lubricant.

• 6000 Series
• 440C stainless steel cage
• Double sealed
• FDA/USDA Approved

View More

Technical Specs

  • Item Radial Ball Bearing
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Sealed
  • Bore Dia. 10mm
  • Bore Tolerance +0/-0.008mm
  • Outside Dia. 26mm
  • Outside Dia. Tolerance +0/-0.009mm
  • Width 8mm
  • Seal Material Nitrile Rubber
  • ABEC Tolerance 1
  • Dynamic Load Capacity 1020 lb.
  • Static Load Capacity 440 lb.
  • Max. RPM 11,100
  • Temp. Range 14 Degrees to 212 Degrees F
  • Bearing Material 440C Stainless Steel
  • Cage Material Stainless Steel
  • Lubrication H1 Food Grade, Solid Lubricants
  • Industry Number S6000 2RS FG1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.