C3
SNOWEX

Walk Behind Sweeper,40 in.

  • Item # 20UG85
  • My Part #
  • Mfr. Model # SS-4000
  • Catalog Page # 992
  • UNSPSC # 47121612
Walk Behind Sweeper,40 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,401.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 307.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polar Tec tires and pneumatic support assures outstanding traction and 360° turnability on snow and icy terrain. Attach the included snow blade for dual sweeping/plowing capabilities. Locking differential feature helps keep you on a straight path. Control broom angle, pressure, and speed directly from the steering-mounted panel. Adjustable height allows comfortable use. Folds for storage.

View More

Technical Specs

  • Item Walk Behind Sweeper
  • Clearing Path 40"
  • Brush Dia. 16"
  • Engine Honda GXV Series 160cc
  • Adjustable Height Yes
  • Tires Polar Trec
  • Light No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.