Skip Content

DV
SNOWEX

Tow Behind Spreader, 560 lb. Capacity, High Output Drop Type, Pneumatic Wheel Type

  • Item # 24W835
  • My Part #
  • Mfr. Model # SP-725G
  • Catalog Page # N/A
  • UNSPSC # 27112907
Tow Behind Spreader,560 lb.,Pneumatic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tow Behind Spreader
  • Capacity 560 lb.
  • Drop Type High Output
  • Flow Control Manual
  • For Use With Salt
  • Spread Width 30 ft.
  • Wheel Type Pneumatic
  • Axle Type Steel
  • Mount Type Clevis Hitch
  • Hopper Material Polyethylene
  • Frame Steel
  • Finish Black Powder Coated
  • Flow Gate Manual
  • Spinner Size 12"
  • Spinner Type Steel
  • Powered By Ground Drive
  • Controller Ground Drive
  • Fits Tractors and Utility Vehicles
  • Features Adjustable Spinner
  • Includes 14 ft. Gate Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms