Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SNOWEX

Tailgate Spreader, 5.25 cu. ft. Capacity, Up to 30 ft. Spread Width, 2" Receiver Mount Type

  • Item# 24W834
  • Mfr. Model# SP-1575
  • Catalog Page# 1265
  • UNSPSC# 27112907
Tailgate Spreader, 5.25 cu. ft. Capacity, Up to 30 ft. Spread Width, 2" Receiver Mount Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,707.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 165.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tailgate Spreader
  • For Use With Bulk Materials, Sand/salt Mixtures, & Pelletized Products With Material-control Tube
  • Capacity 5.25 cu. ft.
  • Spread Width Up to 30 ft.
  • Mount Type 2" Receiver
  • Hopper Material Polyethylene
  • Frame Powder Coated Steel
  • Height 41"
  • Width 53"
  • Depth 23"
  • Auger Type Welded Steel
  • Spinner Size 10"
  • Spinner Type Reinforced Resin
  • Includes Vibrator Std., Fitted Hard Top Cover, Patented V-Design Foro Material Flow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.