Skip Content

ST
SNOWEX

Salt Spreader, 3.0 cu. ft. Capacity, Up to 25 ft. Spread Width, 2" Receiver Mount Type

  • Item # 5RRF6
  • My Part #
  • Mfr. Model # SR-210
  • Catalog Page # 963
  • UNSPSC # 21101804
Wireless Rock Salt Spreader close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $746.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 53.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Salt Spreader
  • For Use With Rock Salt and Nonpelletized Ice Melt
  • Capacity 3.0 cu. ft.
  • Spread Width Up to 25 ft.
  • Mount Type 2" Receiver
  • Hopper Material Polyethylene
  • Frame Powder Coated Steel
  • Height 25"
  • Width 23"
  • Depth 33"
  • Auger Type Welded Steel
  • Spinner Size 10"
  • Spinner Type Glass-Reinforced Nylon
  • Includes high-flow auger
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Salt Spreader, 3.0 cu. ft. Capacity, Up to 25 ft. Spread Width, 2 In Receiver Mount Type is rated 4.3 out of 5 by 3.
Rated 5 out of 5 by from works as advertised. use at a hospital with a lot of hills. could not do with out it.
Date published: 2015-02-27
Rated 3 out of 5 by from As a salt spreader, this works great. This is a really nice package except for one major flaw. The main frame of this unit is finished in a satin finish black enamel, but when manufactured, the did not prep the steel properly, nor prime the steel prior to final finish. My unit is only one year old and has been used only a couple of times. The paint is coming off in sheets, right to the bare metal, there was no adhesion to the steel. If this unit was powder coated, it would be perfect. Poor quality finish on a nice piece of equipment. For that kind of money, it should have been much better.
Date published: 2015-02-25
Rated 5 out of 5 by from easy set up. works perfect. the 100% speed will go though the container very fast, while the 50% seems like the perfect speed, while using the 100% only for "big" patches of ice.
Date published: 2015-02-17
  • y_2018, m_4, d_22, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_5RRF6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.