Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SNOWEX

Push Sprayer, 12 gal. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Fixed T Handle

  • Item # 49XM94
  • My Part #
  • Mfr. Model # SL-80SS
  • Catalog Page # 996
  • UNSPSC # 27112907
Push Sprayer, 12 gal. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Fixed T Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,310.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 54.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Snowex® Walk Behind Spreader Sprayer with 12 gal. capacity is completely electric-powdered with the ability to spray brine through the spot spraying wand, reaching stairs and those tough to reach spots. This spray is powered by a 12V electric pump, rated at 1 gal. per minutes at 60 psi. Features boomless nozzle that can be height adjusted and spray ice melters up to 48' wide. Has vented cap for easy accessibility, allowing quick filling. Includes a rechargeable battery that fully charges in up to 12 to 16 hours.

View More

Technical Specs

  • Item Push Sprayer
  • Capacity 12 gal.
  • Handle Fixed T
  • Drop Type Broadcast
  • Flow Control Front Nozzle/Wand Sprayer
  • Includes Extra Wide Vented Cap, Spray Wand, Battery Charger
  • For Use With Brine Salt
  • Frame Stainless Steel
  • Hopper Material Polyethylene
  • Wheel Type Pneumatic
  • Wheel Dia. 13"
  • Wheel Width 5"
  • Axle Type Stainless Steel
  • Features Adjustable Height Boomless Nozzle
  • Spray Width Up to 4 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.