C3
SNOWEX

Drop Spreader, 160 lb. Capacity, Pneumatic Wheel Type, High Output Drop Type, Fixed T Handle

  • Item # 5NTR2
  • My Part #
  • Mfr. Model # SD-95
  • Catalog Page # 995
  • UNSPSC # 27112907
Drop Spreader, 160 lb. Capacity, Pneumatic Wheel Type, High Output Drop Type, Fixed T Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $879.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drop Spreader
  • Capacity 160 lb.
  • Handle Fixed T
  • Drop Type High Output
  • Flow Control Rod
  • Includes Hopper Screen and Cover
  • For Use With Salt and Rock Salt
  • Spread Width 2.3 ft.
  • Frame Steel
  • Hopper Material Polyethylene
  • Wheel Type Pneumatic
  • Wheel Dia. 13"
  • Wheel Width 5"
  • Axle Type Stainless Steel
  • Features Regulated Pattern Spreader
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Drop Spreader, 160 lb. Capacity, Pneumatic Wheel Type, High Output Drop Type, Fixed T Handle is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from perfect spreader for ice melt for side walks.pros- puts ice where you want it only.-evenly lays down ice meltcons- does not put ice melt in grassdoes not put ice melt in street where ice melt is already being applied by other means.does not waste ice melt or time.does not apply ice melt onto cloths of people walking by.
Date published: 2015-02-17
  • y_2018, m_8, d_16, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5NTR2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.