Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SNOWEX

Broadcast Spreader, 100 lb. Capacity, Knobby Wheel Type, High Output Drop Type, Fixed T Handle

  • Item# 5NTR3
  • Mfr. Model# SP65
  • Catalog Page# 1264
  • UNSPSC# 27112907
Broadcast Spreader, 100 lb. Capacity, Knobby Wheel Type, High Output Drop Type, Fixed T Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $406.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Broadcast Spreader
  • Capacity 100 lb.
  • Handle Fixed T
  • Drop Type High Output
  • Flow Control Cable
  • Includes Cover
  • For Use With Salt and Rock Salt
  • Spread Width 20 ft.
  • Frame Steel
  • Hopper Material Polyethylene
  • Wheel Type Knobby
  • Wheel Dia. 10"
  • Wheel Width 4"
  • Axle Type Steel
  • Features Heavy Duty Transmission and Large Tires
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by well it throws salt !!! All over your boots and pants and in the grass...It should come with a back plate and adjustable side plates to limit the area it throws salt . It does have 2 grease fittings to lubericate the axle but they are none replaceable. December 10, 2013
  • 2016-07-29 T00:44:52.649-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5NTR3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.