Skip Content


Broadcast Spreader, 160 lb. Capacity, Knobby Wheel Type, High Output Drop Type, Fixed T Handle

  • Item # 4CAD2
  • My Part #
  • Mfr. Model # SP-85
  • Catalog Page # 995
  • UNSPSC # 21101804
Broadcast Spreader,160 lb.,Knobby close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $565.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 46.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-output, commercial-duty broadcast spreader features a high-volume output hole, large enough for rock salt. 8- to 12-ft. spread distance.

View More

Technical Specs

  • Item Broadcast Spreader
  • Capacity 160 lb.
  • Handle Fixed T
  • Drop Type High Output
  • Flow Control Rod
  • Includes Hopper Screen, Cover, Stainless Steel Handle
  • For Use With Salt and Rock Salt
  • Spread Width 20 ft.
  • Frame Steel
  • Hopper Material Polyethylene
  • Wheel Type Knobby
  • Wheel Dia. 13"
  • Wheel Width 4-1/2"
  • Axle Type Stainless Steel
  • Features High Volume Output
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I had been using a John Deere, about $230, seed spreader for my contract salting. Long story short it died recently, (1st season used) as it was not intended for salt spreading. I got this model yesterday, even though it is the end of the season, and used it this morning. I wish I had gotten a pair of these at the beginning of the season. Wow! It really throws salt far. It's very well made and you can feel that it's worth what you pay for one. I got mine for $454.75 including tax though b/c of the end of the seasson. I would definitely recommend this product. February 26, 2013
  • 2015-09-08T19:46:31.478-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4CAD2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.