Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
SNOW LIZARD

Cell Phone Case,Orange

  • Item # 52CD55
  • My Part #
  • Mfr. Model # SLSLXAPL06-OR
  • Catalog Page # N/A
  • UNSPSC # 43191501
Cell Phone Case,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cell Phone Accessories

Technical Specs

  • Item Cell Phone Case
  • Material Polycarbonate
  • Color Orange
  • Fits Brand Apple
  • Fits Model iPhone 6/6S
  • Includes Case, Micro USB Cable
  • Features Water proof IP-68, MIL-STD 810G,Dust Resistant,Micro USB Recharging Port
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.