NC
SNIPER

Optical Headlight Aimer

  • Item # 22A642
  • My Part #
  • Mfr. Model # 5412b
  • Catalog Page # N/A
  • UNSPSC # 25172907
Optical Headlight Aimer close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Maintenance Tools~Automotive Specialized Tools


$1,418.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 53.0 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Optical Headlight Aimer with Laser Vehicle Alignment
  • Type Calibrated Movable Screen
  • Color Yellow
  • Length 24"
  • Width 23
  • Height 23
  • Characteristics Metal Base, Metal Mast, Metal Housing, Polished Glass Lens, Solid Rubber Wheels, Laser Floor Slope Measurement, Laser Alignment to Vehicle
  • Application Automotive, Truck, Motorcycle
  • For Use With Vehicle Headlights
  • Material Steel
  • Number of Pieces 33
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms