Skip Content

C3
SNAPPER

Walk Behind Mower,160cc,Self-Propelled

  • Item # 33RW86
  • My Part #
  • Mfr. Model # 7800849
  • Catalog Page # 986
  • UNSPSC # 27112014
Walk Behind Mower,160cc,Self-Propelled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,261.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough, high-performance mower is built to provide you with years of reliable service, with an easy-start Briggs & Stratton Professional Series engine and rugged 14-ga. steel deck. The adjustable cutting height helps you keep grass beautiful and healthy, and a 3-in-1 cutting system lets you easily change from mulch to bag to side-discharge.

View More

Technical Specs

  • Item Walk Behind Mower
  • Drive Type Self-Propelled
  • Cutting Width 21"
  • Displacement 160cc
  • Discharge Mulch, Side or Bag
  • Cutting Height 1-1/4" to 4"
  • Engine Honda GXV
  • Fuel Tank Capacity 0.3 gal.
  • Handle Fixed
  • Front Wheel Dia. 8"
  • Front Wheel Width 2"
  • Rear Wheel Dia. 10"
  • Rear Wheel Width 2"
  • Standards CSA, C-Tick, EMC, ANSI, EPA, CARB Compliant
  • Includes Rear Bagger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.