Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SNAPPER

Snow Blower, Clearing Path: 29", Fuel Type: Gas, 12" Auger Diameter

  • Item# 33X677
  • Mfr. Model# 1696175
  • Catalog Page# N/A
  • UNSPSC# 22101531
Snow Blower, Clearing Path:  29", Fuel Type: Gas, 12" Auger Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This 2-Stage snowblower features clog-resistant steel discharge chutes with automatic rotation from the control panel and on-panel deflector controls. The Free Hand™ control allows 1-handed operation so users may rotate the chute or adjust motor speed (6 forward and 2 reverse).

The snowblower also features toolless drift cutters, a clearout stick, and dual in-panel incandescent headlights. The Arctic Trac™ tires provide increased traction, with reversible skid shoes. 305cc engine and 16" x 4.8" tires. Dual-trigger steerable. Fuel cap.: 3.2 qt.

View More

Technical Specs

  • Item Snow Blower
  • Clearing Path 29"
  • Auger Diameter 12"
  • Inlet Height 19.5"
  • Torque 14.5 ft.-lb.
  • Fuel Type Gas
  • Displacement 305cc
  • Engine Brand Briggs & Stratton
  • Drive Gears Gear Drive
  • Drive Type Gear Drive
  • Stages 2
  • Start Type Electric
  • Fuel Tank Capacity 3.2 qt.
  • Wheel Dia. 16"
  • Wheel Width 4-7/8"
  • Features 305cc OHV Engine, Electric Start, Gear Drive Transmission, Dual Trigger Steerable, 6 Forward & 2 Reverse Speeds, Free Hand (TM) Control, Medium Duty Aluminum Gearbox, Auto Chute Rotation Control, On Panel Defector Control, Dual In-panel Incandescent Headlights, Artic Trac (TM) Tires, Reversible Skid Shoes, 2 Year Limited Warranty.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms