Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SNAPPER

Snow Blower, Clearing Path: 27", Fuel Type: Gas, 12" Auger Diameter

  • Item # 33X676
  • Mfr. Model # 1696173
  • Catalog Page # N/A
  • UNSPSC # 22101531
Snow Blower, Clearing Path:  27", Fuel Type: Gas, 12" Auger Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Snow Blower
  • Clearing Path 27"
  • Auger Diameter 12"
  • Inlet Height 19.5"
  • Torque 11.5 ft.-lb.
  • Fuel Type Gas
  • Displacement 249cc
  • Engine Brand Briggs & Stratton
  • Drive Gears Gear Drive
  • Drive Type Gear Drive
  • Stages 2
  • Start Type Electric
  • Fuel Tank Capacity 3.2 qt.
  • Wheel Dia. 15"
  • Wheel Width 5"
  • Features 249cc OHV Engine, Electric Start, Gear Drive Transmission, 6 Forward & 2 Reverse Speeds, Free Hand (TM) Control, Medium Duty Aluminum Gearbox, Auto Chute Rotation Control , On Panel Deflector Control, Dual In-panel Incandescent Headlights, Artic Trac (TM) Tires, Reversible Skid Shoes, 2 Year Limited Warranty.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms