Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SNAPPER

26 HP Zero Turn Mower, 52" Cutting Width, 0" Turning Radius

  • Item# 6FYF8
  • Mfr. Model# 7800632
  • Catalog Page# N/A
  • UNSPSC# 27112014
26 HP Zero Turn Mower, 52" Cutting Width, 0" Turning Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Zero Turn Mower
  • HP 26
  • Cutting Width 52"
  • Turning Radius 0"
  • Start Electric
  • Transmission Hydro-Gear EZT
  • Fuel Tank Capacity 3 Gal.
  • Discharge Side
  • Front Wheel Dia. 11"
  • Front Wheel Width 4"
  • Rear Wheel Dia. 18"
  • Rear Wheel Width 9-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Search Terms