Skip Content

TP
SNAPPER

25 HP Zero Turn Mower, 52" Cutting Width, 1-1/2" to 4-1/2" Cutting Height, 0" Turning Radius

  • Item # 45GV22
  • My Part #
  • Mfr. Model # 2691323
  • Catalog Page # 986
  • UNSPSC # 27112014
Zero Turn Mower,25 HP,52in Cutting Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,948.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 873.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Snapper® Professional Series™ Compact Mower has a zero-turn radius and twin handle controls to help you maneuver in and around tight spaces. Features 1-speed infinite electric deck height adjustment, hydro-gear EZT transmission for 8 mph forward, and 4 mph reverse. Also features 14-ga. steel deck with side discharge, and adjustable mid-back seat with arm rests. 3-gal. fuel tank.

View More

Technical Specs

  • Item Zero Turn Mower
  • HP 25
  • Cutting Width 52"
  • Cutting Height 1-1/2" to 4-1/2"
  • Cutting Direction Forward/Reverse
  • Turning Radius 0"
  • Engine Brand Briggs and Stratton
  • Cylinder OHV
  • Start Electric
  • Transmission HydroGear
  • Fuel Tank Capacity 3 gal.
  • Max. Speed 8 mph (Forward), 4 mph (Reverse)
  • Discharge Side
  • Front Wheel Dia. 11"
  • Front Wheel Width 4"
  • Rear Wheel Dia. 20"
  • Rear Wheel Width 10"
  • Overall Height 43"
  • Overall Length 72"
  • Overall Width 65"
  • Standards ANSI, 49 State EPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.