Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SNAP-LOC

Push Bar Set

  • Item# 19H368
  • Mfr. Model# SLABPI
  • Catalog Page# N/A
  • UNSPSC# 24101504
Push Bar Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $62.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from heavy-duty steel protected with a durable heat-treated powder coat, this push bar set transforms the Snap-Loc® dolly into a platform truck/push cart for pushing and pulling heavy items with ease. The multipoint disconnection design allows you to stow away or transport this set in a small space. The space between the bars is 17-1/2".

View More

Technical Specs

  • Item Push Bar Set
  • For Use With Snap-Loc Dolly: 19H367, 20UY83, 40AL24, 40AL27, 40AL30.
  • Material Steel
  • Overall Height 35"
  • Overall Length 8"
  • Overall Width 20-1/2"
  • Color Gray
  • Includes Quick Release Pins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.