Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SNAP-LOC

Platform Truck, Cap 1200 Lb, 39x34x24

  • Item# 19H365
  • Mfr. Model# GR-1500PTR219-PU
  • Catalog Page# N/A
  • UNSPSC# 24101504
Platform Truck,Cap 1200 Lb,39x34x24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dollies

Technical Specs

  • Item Platform Truck
  • Platform Style Open, Flush
  • Load Capacity 1200 lb.
  • Platform Length 32"
  • Platform Width 20-1/2"
  • Platform Height 7"
  • Caster Wheel Dia. 2"
  • Caster Wheel Width 2-1/2"
  • Number of Caster Wheels 4
  • Caster Wheel Material Thermoplastic Rubber
  • Platform Material HDPE
  • Includes Removable 1-1/4" Tubular Push Bar
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

GR-1500PTR219-PU

Alternate Search Terms