Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Panel Truck, 1200 lb. Load Capacity, (2) Swivel, (2) Swivel with Brake Caster Wheel Type

  • Item# 19H366
  • Mfr. Model# GR-1500PCR219-PU
  • Catalog Page# N/A
  • UNSPSC# 24101504
Panel Truck, 1200 lb. Load Capacity, (2) Swivel, (2) Swivel with Brake Caster Wheel Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $315.40 / each

Price $346.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 57.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Panel Truck
  • Load Capacity 1200 lb.
  • Overall Length 35"
  • Overall Width 20-1/2"
  • Overall Height 39"
  • Caster Dia. 4"
  • Caster Material Thermoplastic Rubber
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Width 1-1/8"
  • Deck Material HDPE
  • Deck Length 32"
  • Deck Width 20-1/2"
  • Deck Height 7"
  • Frame Material Steel
  • Finish Powder Coated
  • Color Red
  • Handle Included Yes
  • Includes Four Sided Steel Frame with Built in Snaplocs E-Track Strap Anchors, 1-1/4" Heavy Duty Steel Bars
  • Assembled/Unassembled Unassembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

GR-1500PCR219-PU

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.