Skip Content

C3
SNAPLIGHT BY CYALUME TECHNOLOGIES

Filled Light Center,40 Lightstick

  • Item # 8TEC5
  • My Part #
  • Mfr. Model # 9-00386201
  • Catalog Page # 1921
  • UNSPSC # 39111702
Filled Light Center,40 Lightstick close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $348.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sanitation Jacket and Bib Overalls

• 0.16mm
Jacket has a front zip with snap storm flap and over flap front closure with plastic snaps. Attached hood has elastic for protection. Raglan sleeves enable increased arm movement. Bib overalls have a high waist and adjustable elastic suspenders. Snap adjustment waist and elastic at ankles for protection.
LightStation® Model 20
Heavy-duty molded plastic case. 1 SnapLight® stick stored in a station is activated when the front cover is pulled open; 19 sticks remain for use as light sources while evacuating. Ideal for large common areas.
Emergency Light Stations
Help provide dependable light during power outages. Designed to hold 10" yellow SnapLight® light sticks that glow for 4 hr. and are visible up to 1 mi. in fog or smoke. Photoluminescent label on front cover helps to locate station. Tamper-evident pins indicate if station has been used. Wall mountable.
Impertech™ Polyurethane-Coated Stretch Rainwear

• Meet ASTM F1671 Bloodborne Pathogen standard
Constructed of circular knit polyester backing with a stretch polyurethane coating. Microwelded seams help ensure that garments are 100% waterproof. Stretches with wearer for extra comfort.

View More

Technical Specs

  • Item Filled Light Center
  • Holds 40 Lightsticks
  • Height 14"
  • Width 10-1/4"
  • Depth 4-1/2"
  • Case Color Red
  • Case Material Plastic
  • Includes (40) 4 hr. Yellow 10" Lightsticks, (6) Tamper Pins, (2) Expiration Labels, (2) Tie Out Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.