Skip Content
C3
SNAP-TITE

3/8"-18 Steel Hydraulic Coupler Nipple, 3/8" Body Size

  • Item # 20LJ27
  • Mfr. Model # VHN6-6F
  • Catalog Page # 2549
  • UNSPSC # 27121701
3/8"-18 Steel Hydraulic Coupler Nipple, 3/8" Body Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $12.86 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features superior flow and low pressure drop.

View More

Technical Specs

  • Item Hydraulic Coupler Nipple
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type H
  • Series H
  • Connection Type NPTF
  • Coupler Thread Size 3/8"-18
  • Coupler Body Size 3/8"
  • Coupler Flow Rate 5.0 gpm
  • Max. Pressure 4500 psi
  • Coupler Body Material Steel
  • Sleeve Material Steel
  • Coupler Finish Zinc Plated
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Length 1-27/32"
  • Coupler Connection Type NPTF
  • Seal Material Buna
  • Shut Off Yes
  • Valve Design Poppet
  • Locking Mechanism Ball
  • For Use With Rubber Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.