Navigation Menu New

Access My Account, Order History, Lists and more here.

42CX20 MSS-34-1000 UNSPSC # 60131405

Capseal: Round Head, Plastic, 1,000 PK

  • Item # 42CX20
  • Mfr. Model # MSS-34-1000
  • UNSPSC # 60131405
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Capseal: Round Head, Plastic, 1,000 PK

  • Item # 42CX20
  • Mfr. Model # MSS-34-1000
  • UNSPSC # 60131405
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Capseal
  • Type Round Head
  • Dia. 3/4 in
  • Body Material Plastic
  • Melting Temp. 189 Degrees C
  • Color White
  • Characteristics Press On Steel Drum Bung Cap
  • For Use With Steel Drums
  • Standards FDA Approved
  • Construction Plastic
  • Includes Pull Ring

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top