DV
SNAP-SEAL

Door, 50" W x 85-1/4" H x 1-1/2" L

  • Item # 52HM11
  • My Part #
  • Mfr. Model # SS48DR
  • Catalog Page # N/A
  • UNSPSC # 30201801
Door, 50" W x 85-1/4" H x 1-1/2" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Infection Control Door
  • Number of Doors 1
  • Door Height 84-1/4"
  • Door Width 50"
  • Length 1-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.