C3
SNAP-LOC

Tie Down Strap Kit, 16 ft.L x 2"W, 1000 lb. Load Limit, Adjustment: Cam Buckle

  • Item # 15X232
  • My Part #
  • Mfr. Model # SLCECIBA
  • Catalog Page # 1106
  • UNSPSC # 31162108
Tie Down Strap Kit, 16 ft.L x 2"W, 1000 lb. Load Limit, Adjustment: Cam Buckle close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Cargo Control~Cargo Tie Downs


$37.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from 2"-wide heavy-duty polyester webbing, this Snap-Loc® E-Strap has a 3000-lb. break strength and a 1000-lb. working load. It has a quick-release cam buckle, an 18" lead end, a 16-ft. overall length, and sewn-on hook-and-loop fastener for easy storage. The versatile black Snaplocs have a 3000-lb. break strength, a 1000-lb. working load, and a durable powder-coated finish. Strap down cargo where you want it on truck racks, trailers, walls, ceilings, floors, and more.

View More

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap Kit
  • Cargo Tie Down Adjustment Cam Buckle
  • Cargo Tie Down Length 16 ft.
  • Cargo Tie Down Width 2"
  • Working Load Limit 1000 lb.
  • Breaking Strength 3000 lb.
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Red
  • Cargo Tie Down End Type Spring E-Track
  • For Use With Trucks, Pickups, Trailers, Truck Racks and Equipment
  • Includes (1) 2"x16' Cam E-Strap, (2) Black Snaplocs with Fasteners
  • Manufacturers Warranty Length 90 days
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products