ST
SNAP-LOC

Tie Down Strap, 16 ft.L x 2"W, 1467 lb. Load Limit, Adjustment: Ratchet

  • Item # 15X220
  • My Part #
  • Mfr. Model # SLTE216RRI
  • Catalog Page # 1107
  • UNSPSC # 31151903
Tie Down Strap, 16 ft.L x 2"W, 1467 lb. Load Limit, Adjustment: Ratchet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from 2"-wide polyester webbing, this Snap-Loc® E-Strap has a 4400-lb. break strength and a 1467-lb. working load. It has a heavy-duty torque ratchet, an 18" lead end, a 16-ft. overall length, and sewn-on hook-and-loop fastener for easy storage. Strap down cargo where you want it on truck racks, trailers, walls, ceilings, floors, and more.

View More

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Length 16 ft.
  • Cargo Tie Down Width 2"
  • Working Load Limit 1467 lb.
  • Breaking Strength 4400 lb.
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Red
  • Cargo Tie Down End Type Spring E-Track
  • For Use With SNAPLOCS E-Track Singles and E-Track
  • Includes 18" Lead End, Hook & Loop Storage Fastener, E-Fitting Ends
  • Manufacturers Warranty Length 90 days
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Logistic Ratchet Strap,16ft x 2In,1467lb is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Best strap I ever used! The overall quality of this Snap Loc logistics strap is great but the thing I love the most is the great velcro feature! its sewn to the strap itself and allows me to roll the thing up and secure it instead of having a bucket of messy straps all over. Plus after I secure a load I just roll up the excess strap material and velcro it down to the strap so its not flying all around. Awesome idea! Great product!
Date published: 2012-07-10
  • y_2018, m_12, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_15X220, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.