Skip Content

C3
SNAP-LOC

Slip Hook,Steel,Slip On,1000 lb.,PK10

  • Item # 15X213
  • My Part #
  • Mfr. Model # SLCAHIT10
  • Catalog Page # N/A
  • UNSPSC # 31162604
Slip Hook,Steel,Slip On,1000 lb.,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.80 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Strap Hook slips into end loops of straps and over the strap at any location. Its large J-Hook shape connects over items up to 1-1/2" wide. Strap Hook has an enormous 4400 lb. break strength and 1467 lb. working load with Polyvinyl bonded coating for added scratch protection. For use with truck beds, tractors, forklifts, pallet racks, car frames, safety restraints, trailers, and off-road vehicles.

View More

Technical Specs

  • Item Slip Hook
  • Material Steel
  • Grade 40
  • Attachment Type Slip On
  • Trade Size 2"
  • Working Load Limit 1000 lb.
  • Dimension B 3-1/2" Wide
  • Dimension C 2-1/4" Height
  • Diameter 1-1/4"
  • Color Black
  • Finish Vinyl Coated
  • For Use With Any 2" E-Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.