Skip Content
NC
SNAP-LOC

Ratchet Strap System, 16ft x 2In, 3000lb

  • Item # 15X234
  • My Part #
  • Mfr. Model # SLCERIBA
  • Catalog Page # 1148
  • UNSPSC # 31162108
Ratchet Strap System, 16ft x 2In, 3000lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from 2"-wide heavy-duty polyester webbing, this Snap-Loc® E-Strap has a 4400-lb. break strength and a 1467-lb. working load. It has a heavy-duty torque ratchet, an 18" lead end, a 16-ft. overall length, and sewn-on hook-and-loop fastener for easy storage. The versatile black Snaplocs have a 3000-lb. break strength, a 1000-lb. working load, and a durable powder-coated finish. Strap down cargo where you want it on truck racks, trailers, walls, ceilings, floors, and more. Allen screws, washers, and Nylock nuts are included.

View More

Technical Specs

  • Item Logistic Ratchet Strap System
  • Strap Length 16 ft.
  • Strap Width 2"
  • Working Load Limit 1467 lb.
  • Assembly Strength 4400 lb.
  • Fitting Style Spring E-Track
  • Body Material Polyester
  • Hardware Material Steel
  • Color Red
  • For Use With Pickups, Trailers, Truck Racks and Equipment
  • Includes (1) 2"x16' Ratchet E-Strap, (2) Black Snaplocs with Fasteners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.