TP
SNAP-LOC

Platfrm Truck,1500lb,32inLx20-1/2inW,Red

  • Item # 40AL28
  • My Part #
  • Mfr. Model # SL1500P6R
  • Catalog Page # N/A
  • UNSPSC # 24101504
Platfrm Truck,1500lb,32inLx20-1/2inW,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $369.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 64.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The fully integrated steel frame includes four built-in Snaplocs (E-Track single strap anchors), ball bearing 6" solid rubber casters (two fixed, two swivel with brakes), and flat-top cargo-grip pads. The dolly body and pads are made from long-lasting, heavy-duty polypropylene. The powder-coated steel bars are removable and have multipoint disconnection to allow stowing away or transporting in a small space.

View More

Technical Specs

  • Item Platform Truck
  • Load Capacity 1500 lb.
  • Deck Material Plastic
  • Handle Type Removable
  • Overall Height 40-1/2"
  • Overall Length 33-1/2"
  • Overall Width 20-1/2"
  • Caster Wheel Dia. 6"
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 1-1/2"
  • Number of Caster Wheels 4
  • Deck Length 32"
  • Deck Width 20-1/2"
  • Deck Height 9"
  • Extended Length 33-1/2"
  • Frame Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Red
  • Includes Four Sided Steel Frame with Built In E-Track Anchor Points, 1-1/4" Thick Steel Bars
  • Handle Pocket Location Single End
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.