Skip Content

NC
SNAP-LOC

Platform Cart Strap Anchor Kit with Cam

  • Item # 45MJ71
  • My Part #
  • Mfr. Model # SLCCSAKWCI
  • Catalog Page # N/A
  • UNSPSC # 31162108
Platform Cart Strap Anchor Kit with Cam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit provides a fast, safe, easy way to move more cargo in less time on dollies, carts, trailers, truck racks, and more. Featuring a durable zinc-plated finish, the Snap-Loc® E-Track Singles give you the positive locking connection of professional grade logistic E-Straps. The quick-release cam strap has an 18" lead end, a 16-ft. overall length, and a sewn-on hook-and-loop fastener for easy storage. Made from 2"-wide heavy-duty polyester webbing, the strap has a 3000-lb. break strength, and a 1000-lb. working load. The kit includes two Snaplocs, four washers, and four Nylock nuts.

View More

Technical Specs

  • Item Platform Cart Strap Anchor Kit with Cam
  • Material Steel
  • Working Load Limit 1000 lb.
  • Mounting Style Surface
  • Length 192"
  • Width 6"
  • Depth 1/2"
  • Finish Zinc Plated
  • For Use With Platform Truck Carts and E-Track Logistic E-Straps
  • Includes (1) 2"x16' Cam E-Strap, (2) Zinc Snaplocs with Carriage Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.