ST
SNAP-LOC

Ladder Safety Strap, Polyester, 1000 lb. Load Capacity, Adjustable Up To 60"

  • Item # 52RW88
  • My Part #
  • Mfr. Model # SLCLSSK
  • Catalog Page # N/A
  • UNSPSC # 30191501
Ladder Safety Strap, Polyester, 1000 lb. Load Capacity, Adjustable Up To 60" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Ladders, Platforms and Scaffolding~Ladder Accessories


$33.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ladder Safety Strap
  • Material Polyester
  • Load Capacity 1000 lb.
  • For Use With Ladders
  • Adjustable Up To 60"
  • Finish Zinc
  • Includes Buckle
  • Manufacturers Warranty Length 90 days
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms