TP
SNAP-LOC

Hang Strap Kit, 1 ft.L x 2"W, 1467 lb. Load Limit, Adjustment: Not Adjustable

  • Item # 19XZ77
  • My Part #
  • Mfr. Model # SLCHK
  • Catalog Page # 1107
  • UNSPSC # 31151903
Hang Strap Kit, 1 ft.L x 2"W, 1467 lb. Load Limit, Adjustment: Not Adjustable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Logistics hang kit designed for service technicians to move any type of cargo. Simply twist strap to shorten length if needed. The Multi-Use E-Straps are made from heavy duty polyester webbing. Hook transforms logistic E-Straps into a useful hook strap on one or both ends (1467 lb. working load). Black and Stainless Steel SNAPLOCS fit almost everywhere (5-3/4"x1"x1/2") and have an enormous 3000 lb. break strength and 1000 lb. working load with a super durable finish. For use with truck beds, tractors, forklifts, pallet racks, car frames, safety restraints, trailers, and off-road vehicles.

View More

Technical Specs

  • Item - Cargo Tie Downs Hang Strap Kit
  • Cargo Tie Down Adjustment Not Adjustable
  • Cargo Tie Down Length 1 ft.
  • Cargo Tie Down Width 2"
  • Working Load Limit 1467 lb.
  • Breaking Strength 4400 lb.
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Red
  • Cargo Tie Down End Type Spring E-Track
  • For Use With Trucks, Pickups, Trailers, Truck Racks and Equipment
  • Includes (2) 2"x12" E-Straps, (2) Black Snaplocs, (2) Stainless Steel Snaplocs, (2) Hooks, (4) Lag Bolts, (4) Hex Screws, (4) Washers, (4) Nuts
  • Manufacturers Warranty Length 90 days
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.