Skip Content

ST
SNAP-LOC

Tie Down Strap, 8 ft.L x 1"W, 500 lb. Load Limit, Adjustment: Cam Buckle

  • Item # 19XZ74
  • My Part #
  • Mfr. Model # SLTHS108CR
  • Catalog Page # 1107
  • UNSPSC # 24102101
Tie Down Strap, 8 ft.L x 1"W, 500 lb. Load Limit, Adjustment: Cam Buckle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cargo strap is designed for service technicians to move any type of cargo. Includes a 12 inch lead end with quick release Cam buckle, 8 foot overall length, S-Hook ends, and sewn on Hook and Loop fastener for easy storage. Strap has an enormous 1500 lb. break strength, 500 lb. working load, and is made from long lasting heavy duty polyester webbing. For use with truck beds, tractors, forklifts, pallet racks, car frames, safety restraints, trailers, and off-road vehicles.

View More

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Cam Buckle
  • Cargo Tie Down Length 8 ft.
  • Cargo Tie Down Width 1"
  • Working Load Limit 500 lb.
  • Breaking Strength 1500 lb.
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Red
  • Cargo Tie Down End Type S-Hook
  • For Use With The Snap-Loc System of Cargo Management Products
  • Manufacturers Warranty Length 90 days
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.