Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SNAP-LOC

Black Nylon Cargo Net with Snap Hooks, 12 ft.L x 8 ft.W, Rectangle

  • Item # 15X245
  • My Part #
  • Mfr. Model # SLAMCN96144
  • Catalog Page # 1107
  • UNSPSC # 24102101
Black Nylon Cargo Net with Snap Hooks, 12 ft.L x 8 ft.W, Rectangle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $410.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from military-grade 1/4" heavy-duty nylon netting with 4"-wide box squares, this net conveniently holds down cargo and other materials on trucks and trailers. It has a cinch rope with locking cam, ten snap-hook carabiners for fastening, and a storage bag. The 400-lb. capacity can be increased by adding more carabiners, available separately.

View More

Technical Specs

  • Item Cargo Net
  • Cargo Net Length 12 ft.
  • Cargo Net Width 8 ft.
  • Cargo Net Shape Rectangle
  • Cargo Net Material Nylon
  • Color Black
  • Cargo Net End Type Snap Hook
  • Cargo Net End Material Plastic
  • Number of Mounting Points 10
  • Square Hole Size 4"
  • Tensile Strength 400 lb.
  • For Use With Pick-ups and 8'-12' Trailers
  • Includes 10 Snap-Hook Carabiners, Cinch Rope and Storage Bag
  • Manufacturers Warranty Length 90 Days
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.