Skip Content
C3
SNAP-LOC

Cargo Net, Military Grade, Nylon, 62 x 96in

  • Item # 15X244
  • Mfr. Model # SLAMCN6096
  • Catalog Page # 1148
  • UNSPSC # 24102101
Cargo Net,Military Grade,Nylon,62 x 96in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $272.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from military-grade 1/4" heavy-duty nylon netting with 4"-wide box squares, this net conveniently holds down cargo and other materials on trucks and trailers. It has a cinch rope with locking cam, six snap-hook carabiners for fastening, and a storage bag. The 400-lb. capacity can be increased by adding more carabiners, available separately.

View More

Technical Specs

  • Item Cargo Net
  • Length 96"
  • Width 60"
  • Color Black
  • For Use With Long Bed Pick-ups and Trailers
  • Includes 6 Snap-Hook Carabiners, Cinch Rope and Storage Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.