Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SMOKERS OASIS

14 gal. Round Hammered Gold Trash Can

  • Item# 3JFF3
  • Mfr. Model# SRS-1538TDM-HGLD
  • Catalog Page# N/A
  • UNSPSC# 47121703
14 gal. Round Hammered Gold Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Cans

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Shape Round
  • Trash Container Capacity 14 gal.
  • Primary Container Color Gold
  • Height 38"
  • Diameter 15"
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Dome
  • Finish Powder Coated
  • Includes Removable Galvanized Steel Liner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.