Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SMOKERS OASIS

14 gal. Round Black Side Opening Trash Can

  • Item# 3JFE9
  • Mfr. Model# SRS-1538TDM-BLK
  • Catalog Page# N/A
  • UNSPSC# 47121703
14 gal. Round Black Side Opening Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Side Opening Trash Can
  • Shape Round
  • Capacity 14 gal.
  • Color Black
  • Height 38"
  • Diameter 15"
  • Material Steel
  • Finish Powder Coated
  • Includes Removable Galvanized Steel Liner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms