Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SMOKERS OASIS

Gold Cigarette Receptacle

  • Item# 3JFH3
  • Mfr. Model# SRS-1 HGLD
  • Catalog Page# N/A
  • UNSPSC# 47121703
Gold Cigarette Receptacle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cigarette Receptacles

Technical Specs

  • Item Cigarette Receptacle
  • Color Gold
  • Base Dia. 16"
  • Height 39"
  • Material Steel
  • Capacity 4.5 gal.
  • Finish Hot Dipped Galvanized/Uni-Koat(TM) Powder Coated
  • Number of Openings 3
  • Includes Vinyl Base Pad, Removable Galvanized Steel Bucket Base
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms