Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SMOKERS OASIS

Sandstone Cigarette Receptacle

  • Item# 3JFE8
  • Mfr. Model# SRS-2-SND
  • Catalog Page# N/A
  • UNSPSC# 47121703
Sandstone Cigarette Receptacle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cigarette Receptacle
  • Color Sandstone
  • Base Dia. 16"
  • Height 39"
  • Material Galvanized Steel
  • Capacity 4.5 gal.
  • Finish Hot Dipped Galvanized/Uni-Koat(TM) Powder Coated
  • Number of Openings 3
  • Includes 48" Plastic-Coated Steel Aircraft Cable, Vinyl Base Pad, Removable Galvanized Steel Bucket Base
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms