Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SMITHLIGHT

Remote Area Lighting System, 2400 lm, Yel

  • Item# 36K480
  • Mfr. Model# IN2400L
  • Catalog Page# 658
  • UNSPSC# 39111516
Remote Area Lighting System,2400 lm,Yel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,209.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Weather-resistant system illuminates remote locations.
Durable single head unit has shock-absorbing rubber fitted to base and rubber seal on lid seals, protects light. Height is adjustable. Fitted with a main On/Off switch to increase battery life. Low battery alarm. Light generates little or no heat.

View More

Technical Specs

  • Item Remote Area Lighting System
  • Number of Lamp Heads 1
  • Run Time 48 hr.
  • Color Yellow
  • Cord Length 10 ft.
  • Max. Height 44"
  • Light Distribution Flood
  • Charging Time 14 to 15 hr.
  • Lumens 2400
  • Max. Distance 50 to 60 ft.
  • Charger Input Voltage 120VAC
  • Lamp Type LED
  • Cord Type Grounded
  • Plug Type Grounded
  • Gauge/Conductor 18/3
  • Depth 8-3/4"
  • Width 13"
  • IP Rating 65
  • Includes 12V Car Charger and 120V Wall Charger
  • Standards ETL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.